
Steel Fish Tape, Shape Flat, 1/4" dia
Mfr # FTXS-100W
Zoro # G606600717
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Tape End Style
Formed Hook
Width
12.84 IN / 0.50551 MM
Replacement Tape Cartridge Number
RFTXS-100W
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTXS-100W
Zoro #
G606600717
UPC #
783310046974
Country of Origin
Canada
Dimensions
Width
12.84 IN / 0.50551 MM
Tape Width
1/4 in
Tape Diameter
1/4 in
Tape Length
100 ft
Length
12.84 IN / 0.50551 MM
Case Diameter
13 in
Height
2.32 IN / 0 MM
Description
Steel Fish Tape, Tape End Style Formed Hook, Tape Length 100 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/4 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel, Replacement Tape Cartridge Number RFTXS-100W, Tape Width 1/4 in, Tool Weight 8.1 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.