Zoro Homepage

Strut Dies, 3/4" H

  • Mfr # 4STRT22

  • Zoro # G4320744


product price: $1,616.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Capacity (In.)
2 1/8 in
Cutting Width (In.)
2 1/8 in
Material
Steel
Max. Force (Tons)
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4STRT22
Zoro #
G4320744
UPC #
783310082286
Country of Origin
United States

Dimensions

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Width (In.)
2 1/8 in
Cutting Width
2 1/8 in
Overall Height
3/4 in
Die Size
3 5/16 in, 4 5/8 in, 6 11/16 in
For Strut Width
2 1/8 in

Details

Item
Strut Dies
Cutting Capacity (In.)
2 1/8 in
Material
Steel
Max. Force (Tons)
26
Function
Burr-Free, Precise Cuts With Greenlee Shear 30T
Includes
(2) Cooper B-Line 4D22 Dies
Cutting Capacity
2 1/8 in
For Strut Type
4D22 Channel
Compatible Tool Brand
Greenlee
Die Shape
Shearing Die
Compatible Tool Series
Shear 30T
For Use With
Greenlee Shear 30T
Maximum Force
26 Tonf

Description

Strut Dies, Compatible Tool Brand Greenlee, Compatible Tool Series Shear 30T, Die Shape Shearing Die, For Strut Type 4D22 Channel, For Strut Width 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.