Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strut Shear, 30 Tonf, 18 A

  • Mfr # GLSS980KIT-B

  • Zoro # G4319938


product price: $9,487.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Max. Force (Tons)
30
Includes
Measurement Arm, Mfr. No. 980 Electric Hydraulic Pump, Mobile Cart, Shearing Unit
Amps
18 A
Oil Capacity (Gal.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLSS980KIT-B
Zoro #
G4319938
UPC #
783310049579
Country of Origin
United States

Dimensions

Height (In.)
46 in
Width (In.)
36 in
Length (In.)
60 in
Overall Width
18 3/8 in
Overall Length
36 3/8 in
Overall Height
44 in

Details

Item
Strut Shear
Application
Metalworking
Max. Force (Tons)
30
Includes
Measurement Arm, Mfr. No. 980 Electric Hydraulic Pump, Mobile Cart, Shearing Unit
Amps
18 A
Oil Capacity (Gal.)
2
Features
Automatic Retraction, Die Groves, Laser-Marked Measuring System, Material Rest, Quick Die Change System
Hydraulic Pressure (PSI)
10,000
Speed (Strokes/Minute)
8
Motor HP
1 1/2 hp
Hz
60
Voltage
120V AC
Horsepower
1 1/2 hp
Dies Included
None
Compatible Shape
Angle Iron, DIN Rail, Legrand, Rebar, Strut, Threaded Rod
Current
18 A
Stand Included
Yes
Power Source
Hydraulic
Color
Green
For Use With
Mfr. No. 980 Electric Hydraulic Pump
Pump Type
Corded Electric Pump
Hydraulic Force
30 Tonf
For Use With Metal
Low Carbon Steel, Mild Steel
Phase
Single Phase
Motor Type
Electric

Description

Strut Shear Kit, Hydraulic Force 30 Tonf, Voltage 120V AC, Phase Single-Phase, Current 18 A, Stand Included Yes, Dies Included Dies Not Included, Includes Greenlee 980 Electric Hydraulic Pump, Features Automatic Retraction, Die Groves, Laser-Marked Measuring System, Material Rest, Quick Die Change System, Horsepower 1 1/2 hp, Motor Type Electric, Power Source Hydraulic, Tool Brand Greenlee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.