Shop GREENLEE
See all product information
Create Account
Stud, 5 1/2 in, Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Round
- Mfr # 29452
- Zoro # G0586157
product price:Â
$
85.69
/ea
Key Features
Material Application
Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel
Draw Stud Diameter
3/4 in
Punch Shape
Round
Maximum Sheet Metal Capacity-Steel
10 ga
Draw Stud Length
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29452
- Zoro #
- G0586157
- UPC #
- 783310294528
- Country of Origin
- Korea, Republic of
- Item
- Stud
- Material Application
- Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel
- Punch Shape
- Round
- Maximum Sheet Metal Capacity-Steel
- 10 ga
- Knockout Punch Component Included
- Draw Stud
- Includes Draw Stud
- Yes
- Number of Pieces
- 1
- For Use With Tool Type
- 3/4 in to 4 in Conduit Size Slug-Splitter Knockouts, Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram
Dimensions
- Draw Stud Diameter
- 3/4 in
- Draw Stud Length
- 5 1/2 in
Description
Stud, For Use With Tool Type 3/4 in to 4 in Conduit Size Slug-Splitter Knockouts, Greenlee Battery-Hydraulic, Greenlee Manual-Hydraulic 746 or 746A Ram, Knockout Punch Component Included Draw Stud, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastics, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Punch Shape Round, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 3/4 in, Draw Stud Length 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.