Zoro Homepage

Submersible Trash Pump, Hydraulic, 3 In

  • Mfr # H4635

  • Zoro # G2518205


product price: $3,000.99
/ea
Free Shipping & Returns

Key Features

Height
14.18 in
Housing Material
Aluminum
Includes
Cam Lock Adapter
Hydraulic Pressure Port
1/2 in Male NPTF
Top Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4635
Zoro #
G2518205
UPC #
783310493341
Country of Origin
United States

Dimensions

Height
14.18 in
Diameter
11.87 in
Max. Dia. Solids (In.)
3 in
Overall Height
14.18 in
Hydraulic Return Port Size
1/2"
Pump Inlet Diameter
3 1/8 in
Overall Diameter
11.87 in
Hydraulic Pressure Port Size
1/2"
Solids Diameter - Maximum
3 in
Pump Discharge Diameter
3 in

Details

Item
Submersible Trash Pump
Housing Material
Aluminum
Includes
Cam Lock Adapter
Hydraulic Pressure Port
1/2 in Male NPTF
Top Material
Aluminum
Relief Valve PSI Setting
2,500 psi
Hydraulic System Type
Open or Closed Center
Max. Water GPM @ 7 GPM Oil Flow
500
Recommended Hydraulic Flow
8 gpm
Housing
Aluminum
Weight
28 lb
Max. Hydraulic Flow
10 gpm
Max. Ft. of Head @ 10 GPM
106 ft
Impeller Material
Stainless Steel
Max. Ft. of Head @ 8 GPM
72
Max. Oil Pressure
2,500 psi
Hydraulic Return Port
1/2 in Male NPTF
Viscosity (SUS @210 F)
40 min
Pump Discharge Port
3 in
Max. Water GPM @ 10 GPM Oil Flow
500
Base Material
Aluminum
Max. Ft. of Head @ 7 GPM
60 ft
Viscosity (SUS @ 100 F)
140 to 225
Max. Water GPM @ 8 GPM Oil Flow
500
Max. Oil Temp.
140 Degrees F
Max. Water GPM @ 9 GPM Oil Flow
425
Min. Hydraulic Flow
7 gpm
Max. Ft. of Head @ 9 GPM
95 ft
Pump Inlet Port
3 1/8 in
Recommended Filtration (microns)
10
Max. Back Pressure
200 psi
Type
Hydraulic Powered
Hydraulic Flow - Minimum
7 gpm
Power Source
Hydraulic
Series
N/A - Not a series
Relief Valve Pressure Setting
2,500 psi
Back Pressure - Maximum
200 psi
Hydraulic Pressure Port Standard
NPTF
Hydraulic Flow - Maximum
10 gpm
Hydraulic Pressure Port Gender
Male
Maximum ft of Head @ 8 gpm
72 ft
Hydraulic Return Port Gender
Male
Maximum Flow of Water @ 8 gpm Oil Flow
500 gpm
Recommended Filtration Rating
10 micron
Maximum ft of Head @ 7 gpm
60 ft
Maximum Flow of Water @ 7 gpm Oil Flow
500 gpm
Pump Discharge Standard
NPT
Oil Temperature - Maximum
140 Degrees F
Oil Pressure - Maximum
2,500 psi
Hydraulic Return Port Standard
NPTF
Pump Discharge Gender
Female
For Media Type
Trash Water
Feet of Head - Maximum
15 ft

Description

When you need to clear out a clogged or blocked drain, the Greenlee H4635 Submersible Trash Pump is your go-to tool. Designed for both indoor and outdoor use, this trash pump can handle oil, water, solvents and other liquids. The open or closed center hydraulic system allows you to choose between continuous pumping action or on/off operation. It features a 3 1/8 in. inlet port that accepts standard pipe fittings. With 8 gpm recommended flow and 106 ft max. ft of head at 10 gpm, this trash pump has high efficiency even with low flows. When it comes to removing liquids from areas where they shouldn't be, the Greenlee H4635 Submersible Trash Pump is the best choice for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.