Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster, 650 lb., Mfr. No. GMX

  • Mfr # CST10

  • Zoro # G9488184


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST10
Zoro #
G9488184
UPC #
783310018476
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Bolt Dia.
3/8 in
Overall Height
12"
Width
3
Bolt Hole Spacing - Length
2.75 in
Overall Wheel Width
3 in
Mounting Plate Length
4 in
Bolt Hole Spacing - Width
3.5 in
Mounting Plate Width
4 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
650 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
For Use With
Mfr. No. GMX Series
Wheel Type
Semi-Pneumatic
Features
Great For Off Road Terrain with Compacted Surfaces
Hub Color
Gray
Tread
Ribbed
Material
Phenolic
Tread Color
Black
Includes Thread Guards
Yes
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
650 lb
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity
650

Description

Swivel, Plate Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.