Zoro Homepage

T-Rod Dies, 3/4" H

  • Mfr # 1458TROD

  • Zoro # G4319624


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Capacity (In.)
1/4 in, 3/8 in, 1/2 in, 5/8 in
Cutting Width (In.)
1/4 in, 3/8 in, 1/2 in, 5/8 in
Material
Steel
Max. Force (Tons)
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1458TROD
Zoro #
G4319624
UPC #
783310082293
Country of Origin
United States

Dimensions

Size (In.)
3 5/16 in, 4 5/8 in, 6 11/16 in
Cutting Width (In.)
1/4 in, 3/8 in, 1/2 in, 5/8 in
Cutting Width
1/4 in, 3/8 in, 1/2 in, 5/8 in
Die Size
1/2 in, 1/4 in, 3/8 in, 5/8 in
For Threaded Rod Size
(2) 1/2"-13, (2) 3/8"-16, 1/4"-20, 5/8"-11
For Strut Width
1/4 in, 3/8 in, 1/2 in, 5/8 in
Overall Height
3/4 in

Details

Item
T-Rod Dies
Cutting Capacity (In.)
1/4 in, 3/8 in, 1/2 in, 5/8 in
Material
Steel
Max. Force (Tons)
26
Includes
(2) Threaded Rod Dies
Function
Burr-Free, Precise Cuts With Greenlee Shear 30T
Maximum Force
26 Tonf
For Strut Type
Threaded Rod
For Use With
Greenlee Shear 30T
Cutting Capacity
1/2 in, 1/4 in, 3/8 in, 5/8 in
Die Shape
Shearing Die
Compatible Tool Series
Shear 30T
Compatible Tool Brand
Greenlee

Description

T-Rod Dies, Compatible Tool Brand Greenlee, Compatible Tool Series Shear 30T, Die Shape Shearing Die, For Strut Type Threaded Rod, For Strut Width 1/4 in, 3/8 in, 1/2 in, 5/8 in, For Threaded Rod Size (2) 1/2 In.-13, (2) 3/8 In.-16, 1/4 In.-20, 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.