Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL/TAP BIT SIZE 12-24

  • Mfr # DTAP12-24

  • Zoro # G610079967


product price: $18.35
/ea

Key Features

Hex Shank Size
1/4 IN Quick Change Hex
Shank Style
Hex
Material
High Speed Steel
Drill Bit Size
#12
Tip Type
Split Point With Web Thinning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTAP12-24
Zoro #
G610079967
UPC #
783310176152
Country of Origin
China

Dimensions

Hex Shank Size
1/4 IN Quick Change Hex
Drill Bit Size
#12
Size
#12
Shank Size
1/4 in
Material Thickness
Up to 10 ga
Material thickness
Up to 10 GA

Details

Shank Style
Hex
Material
High Speed Steel
Tip Type
Split Point With Web Thinning
Primary Application
Mild Steel, Copper, Brass, Aluminum
Threads Per Inch
24 TPI
Thread Type
NC
Material Type
Mild Steel, Copper, Brass, Aluminum
Thread Per Inch
24 TPI
Point Type
Split Point With Web Thinning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.