Shop GREENLEE TEXTRON
See all product information
Create Account
DTAP6-32 Drill & Tap Bit 6-32
- Mfr # 5430608
- Zoro # G204047822
product price:Â
$
32.29
/ea
Key Features
Shank Size
1/4 in
Material
High Speed Steel
Size
#6
Shank Type
Quick Change Hex
Threads Per Inch
32 TPI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5430608
- Zoro #
- G204047822
- UPC #
- 783310176114
- Country of Origin
- China
Dimensions
- Shank Size
- 1/4 in
- Size
- #6
- Material Thickness
- Up to 10 ga
Details
- Material
- High Speed Steel
- Shank Type
- Quick Change Hex
- Threads Per Inch
- 32 TPI
- Point Type
- Split
- Thread Type
- NC
- For Use On
- Mild Steel, Copper, Brass, Aluminum
Description
Drill/tap high-speed steel bit, split point with web thinning. High quality hex shank to ensure strong connection to drill chuck. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill. Designed to tap up to 10 gauge metal. Back taper or deburr/countersink beyond tap to prevent thread damage from over-drilling.
Features- Drill/tap bits
- Size - 6-32
- Dimension - 6 x 6 x 3 in.
- Item weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.