Zoro Homepage

Tool Bag, Polyester, Black, 11 Pockets

  • Mfr # 0158-28

  • Zoro # G3787334


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
13"
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, Center Alignment Makes for Balanced Carrying, High-Visibility Reflective Piping
Number of Pockets
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-28
Zoro #
G3787334
UPC #
783310073826
Country of Origin
China

Dimensions

Width
13"
Overall Depth
13 in
Overall Width
13 in
Overall Height
11 in
Height
13 in
Overall Length
13 in
Length
13 in
Interior Depth
13 in
Interior Width
13 in
Interior Height
11 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, Center Alignment Makes for Balanced Carrying, High-Visibility Reflective Piping
Number of Pockets
11
Number of Outside Pockets
0
Number of Pieces
1
Closure Type
Open Top
Number of Inside Pockets
11
Includes
Shoulder Strap
Drain Holes
Drain Holes Not Included
Reinforced Bottom
Reinforced Bottom Not Included
Shape
Rectangle
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Tote
Number of Bags
1
Web Strap
No
Primary Application
Electrician
Number of Shoulder Straps
1
Includes Keys
Keys Not Included
Total Load Capacity
40 lb
Part of a Modular System
Not Part of a Modular System
Strap Material
Nylon
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Total Storage Capacity
1.1 cu ft

Description

Tool Bag, Bag Style Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 11 in, Overall Depth 13 in, Overall Width 13 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Adjustable Reinforced Shoulder Strap, Center Alignment Makes for Balanced Carrying, High-Visibility Reflective Piping, Includes Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.