Zoro Homepage

Tool Bag, Polyester, Black, 19 Pockets

  • Mfr # 0158-22

  • Zoro # G3787167


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
9"
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, High-Visibility Reflective Piping, Waterproof Bottom
Overall Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-22
Zoro #
G3787167
UPC #
783310064091
Country of Origin
China

Dimensions

Width
9"
Overall Height
10 1/2 in
Overall Width
18 in
Overall Depth
18 in
Height
18 in
Length
18 in
Overall Length
18 in
Interior Height
10 in
Interior Width
18 in
Interior Depth
10 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, High-Visibility Reflective Piping, Waterproof Bottom
Number of Outside Pockets
0
Number of Inside Pockets
19
Number of Pieces
1
Closure Type
Zipper
Number of Pockets
19
Includes
Shoulder Strap
Web Strap
No
Reinforced Bottom
Reinforced Bottom Not Included
Number of Shoulder Straps
1
Number of Bags
1
Shape
Rectangle
Includes Laptop Pocket
Laptop Pocket Not Included
Primary Application
Electrician
Drain Holes
Drain Holes Not Included
Bag Style
Wide-Mouth
Total Load Capacity
40 lb
Total Storage Capacity
1 cu ft
Strap Material
Nylon
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 10 1/2 in, Overall Depth 18 in, Overall Width 18 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features Adjustable Reinforced Shoulder Strap, High-Visibility Reflective Piping, Waterproof Bottom, Includes Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.