Zoro Homepage

Tool Bag, Polyester, Black, 20 Pockets

  • Mfr # 0158-25

  • Zoro # G3787255


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
10-1/2"
Color
Black
Material
Polyester
Features
High-Visibility Reflective Piping, Steel Formed Swing Handle With Foam Molded Grip, Waterproof Bottom
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-25
Zoro #
G3787255
UPC #
783310064107
Country of Origin
China

Dimensions

Width
10-1/2"
Overall Height
10 in
Overall Width
16 in
Overall Depth
16 in
Height
16 in
Overall Length
16 in
Length
16 in
Interior Depth
10 in
Interior Height
10 in
Interior Width
16 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
High-Visibility Reflective Piping, Steel Formed Swing Handle With Foam Molded Grip, Waterproof Bottom
Closure Type
Open Top
Number of Inside Pockets
19
Number of Pockets
20
Number of Pieces
1
Number of Outside Pockets
1
Includes
Bag
Primary Application
Electrician
Web Strap
No
Number of Bags
1
Bag Style
Tote
Number of Shoulder Straps
0
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Strap Material
Steel
Total Load Capacity
40 lb
Part of a Modular System
Not Part of a Modular System
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Total Storage Capacity
1 cu ft
Includes Keys
Keys Not Included

Description

Tool Bag, Bag Style Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 10 in, Overall Depth 16 in, Overall Width 16 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included, Features High-Visibility Reflective Piping, Steel Formed Swing Handle With Foam Molded Grip, Waterproof Bottom, Includes Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.