Zoro Homepage

Tool Bag, Polyester, Black, 27 Pockets

  • Mfr # 0158-24

  • Zoro # G3787316


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
8-1/2"
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, Extended Molded Plastic Feet, High-Visibility Reflective Piping, Impact-Resistant, Metal Tape Hanger for Easy Access, Plastic Molded Handle
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-24
Zoro #
G3787316
UPC #
783310064114
Country of Origin
China

Dimensions

Width
8-1/2"
Overall Depth
11 in
Overall Height
17 in
Overall Width
11 in
Height
11 in
Overall Length
11 in
Length
11 in
Interior Width
11 in
Interior Height
17 in
Interior Depth
8 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Adjustable Reinforced Shoulder Strap, Extended Molded Plastic Feet, High-Visibility Reflective Piping, Impact-Resistant, Metal Tape Hanger for Easy Access, Plastic Molded Handle
Number of Outside Pockets
6
Closure Type
Open Top
Number of Pieces
1
Number of Pockets
27
Number of Inside Pockets
21
Includes
Shoulder Strap
Includes Laptop Pocket
Laptop Pocket Not Included
Primary Application
Electrician
Shape
Rectangle
Drain Holes
Drain Holes Not Included
Web Strap
No
Bag Style
Tote
Number of Shoulder Straps
1
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
1
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
0.6 cu ft
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Total Load Capacity
40 lb
Includes Keys
Keys Not Included
Strap Material
Nylon

Description

Tool Bag, Bag Style Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 17 in, Overall Depth 11 in, Overall Width 11 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.