Zoro Homepage

Tool Bag, Polyester, Black, 27 Pockets

  • Mfr # 0158-27

  • Zoro # G3787273


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Width
15"
Color
Black
Material
Polyester
Features
Impact-Resistant, Padded Lumbar Support, High-Visibility Reflective Piping, Waterproof Bottom
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-27
Zoro #
G3787273
UPC #
783310064077
Country of Origin
China

Dimensions

Width
15"
Overall Depth
9 1/2 in
Overall Height
18 1/2 in
Overall Width
15 in
Height
18-1/2 in
Length
18 1/2 in

Details

Item
Tool Backpack
Color
Black
Material
Polyester
Features
Impact-Resistant, Padded Lumbar Support, High-Visibility Reflective Piping, Waterproof Bottom
Closure Type
Zipper
Number of Inside Pockets
27
Number of Pieces
1
Number of Outside Pockets
0
Number of Pockets
27
Includes
Ergonomic Shoulder S-Straps, Personalized Name Plate
Bag Style
Tool Backpack
Reinforced Bottom
Reinforced Bottom Not Included
Shape
Rectangle
Web Strap
No
Drain Holes
Drain Holes Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Primary Application
Electrician
Number of Bags
1
Total Storage Capacity
1.4 cu ft
Includes Hard Pocket
Hard Pocket Not Included
Total Load Capacity
40 lb

Description

Backpack, Black, Poly, 0 OutsdPckt, 1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.