Zoro Homepage

Tool Bag, Polyester, Black, 29 Pockets

  • Mfr # 0158-21

  • Zoro # G3787325


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
11"
Color
Black
Material
Polyester
Features
Ergonomic S-Strap Shoulder Support, Impact-Resistant, Padded Lumbar Support, Personalized Name Plate, High-Visibility Reflective Piping, Waterproof Bottom
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-21
Zoro #
G3787325
UPC #
783310064084
Country of Origin
China

Dimensions

Width
11"
Overall Height
11 in
Overall Width
21 in
Overall Depth
21 in
Height
20 in
Overall Length
21 in
Length
21 in
Interior Width
20 in
Interior Depth
10 in
Interior Height
10 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Ergonomic S-Strap Shoulder Support, Impact-Resistant, Padded Lumbar Support, Personalized Name Plate, High-Visibility Reflective Piping, Waterproof Bottom
Number of Inside Pockets
25
Closure Type
Zipper
Number of Pockets
28
Number of Pieces
1
Number of Outside Pockets
3
Includes
Shoulder Strap
Shape
Rectangle
Bag Style
Wide-Mouth
Primary Application
Electrician
Reinforced Bottom
Reinforced Bottom Not Included
Web Strap
No
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
1.5 cu ft
Strap Material
Nylon
Total Load Capacity
40 lb

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 11 in, Overall Depth 21 in, Overall Width 21 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Drain Holes Drain Holes Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.