Zoro Homepage

Tool Bag, Polyester, Black, 30 Pockets

  • Mfr # 0158-26

  • Zoro # G3787289


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Color
Black
Material
Polyester
Features
Impact-Resistant, Padded Lumbar Support, High-Visibility Reflective Piping, Waterproof Bottom
Overall Height
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-26
Zoro #
G3787289
UPC #
783310064060
Country of Origin
China

Dimensions

Width
10"
Overall Height
20 1/2 in
Overall Depth
10 in
Overall Width
10 in
Height
20-1/2 in
Length
20 1/2 in

Details

Item
Tool Backpack
Color
Black
Material
Polyester
Features
Impact-Resistant, Padded Lumbar Support, High-Visibility Reflective Piping, Waterproof Bottom
Number of Inside Pockets
27
Number of Pieces
1
Number of Outside Pockets
3
Number of Pockets
30
Closure Type
Zipper
Includes
Ergonomic Shoulder S-Straps, Personalized Name Plate
Includes Laptop Pocket
Laptop Pocket Not Included
Bag Style
Tool Backpack
Drain Holes
Drain Holes Not Included
Shape
Rectangle
Number of Bags
1
Web Strap
No
Primary Application
Electrician
Reinforced Bottom
Reinforced Bottom Not Included
Includes Hard Pocket
Hard Pocket Included
Total Storage Capacity
1.2 cu ft
Total Load Capacity
40 lb

Description

Backpack, Black, Poly, 3 OutsdPckt, 1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.