Zoro Homepage

Tool Caddy, Cordura, Black, 7 Pockets

  • Mfr # 0158-17

  • Zoro # G3474642


product price: $50.39
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
Black
Material
Cordura
Fits Belts Up To (In.)
3 in
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0158-17
Zoro #
G3474642
UPC #
783310133865
Country of Origin
China

Dimensions

Width
8"
Width (In.)
8 in
Height (In.)
11 in
Depth (In.)
4 in
Height
11"
Overall Width
8 in
Overall Height
11 in
Overall Depth
4 in
Length
11"
Belt Width
3 in
For Maximum Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
Black
Material
Cordura
Fits Belts Up To (In.)
3 in
Tether Capable
Tether Capable
Number of Pockets
7
Number of Inside Pockets
5
Includes
Tape Chain, Tape Measure Holder
Closure Type
Open Top
Number of Outside Pockets
7
Number of Pieces
1
Tether Style
Tether Capable
Style
Pouch
Compatible with Product Type
Electrical Tape Chain, Heavy-Duty Tape Measure
For Tool Type
Coax Tools, Drill Bits, Drills, Electrical Tape, Electrical Testers, Fasteners, Flashlights, Folding Rules, Hammers, Knives, Markers, Meters, Pencils, Pens, Pliers, Punchdown Tools, Safety Cutters, Scissors, Screwdrivers, Shears, Sockets, Tape Measures, Tape Chains, Tape Rolls, Telecom Tools, Wire Nuts, Wire Wrapping Tools, Wrenches
Attachment Type
Belt Slot
Primary Application
Electrician, General Purpose, Power Utility
Compatible with Manufacturer Model No.
9858-11

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 9858-11, Compatible with Product Type Electrical Tape Chain, Heavy-Duty Tape Measure, Features Not Applicable, For Maximum Belt Width 3 in, Includes Tape Chain, Tape Measure Holder, Material Cordura, Number of Inside Pockets 5, Number of Outside Pockets 7, Number of Pockets 7, Overall Depth 4 in, Overall Height 11 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.