Zoro Homepage

Tool Case, Plastic, Green

  • Mfr # 30206

  • Zoro # G0658220


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Green
Width
16.800 IN
Overall Depth
18.700 IN
Height
5.300 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30206
Zoro #
G0658220
UPC #
783310302063
Country of Origin
United States

Dimensions

Width
16.800 IN
Overall Depth
18.700 IN
Height
5.300 IN

Details

Item
Tool Case
Material
Plastic
Color
Green
Includes
Plastic Carrying Case
Handle Type
Carrying Handle
Tool Storage Type Included
Fixed Compartment Organizer
Total Load Capacity
5.37 LB
Total Storage Capacity
1665.048 CI

Description

30206 Plastic Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.