Zoro Homepage

Tool Holder, 3-3/4" W, 7-1/2" D, Black

  • Mfr # 0153-46CASE

  • Zoro # G3787359


product price: $71.19
/ea

Key Features

Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Bits Sizes are Printed Inside for Easy Identification
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-46CASE
Zoro #
G3787359
UPC #
783310090694
Country of Origin
China

Dimensions

Height
3 3/4 in
Depth
7 1/2 in
Width
3 3/4 in
Overall Width
3 3/4 in
Overall Height
3 3/4 in
Overall Depth
7 1/2 in
For Socket Size/Type
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in

Details

Item
Socket Case
Material
Canvas
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Bits Sizes are Printed Inside for Easy Identification
Number of Pockets
1
Type
Pouch
For Use With
Mfr. No. 0153-46T
Includes
Case Only
Number of Posts/Slots
19
Number of Trays
1
Compatible Modular System
Torque Screwdriver and Bits
Includes End Tangs
End Tangs Included
Number of Rows
3
For Tool Type
Screwdrivers

Description

Black, Socket Case, Canvas, 3 3/4 in Overall Width, 7 1/2 in Overall Depth, 3 3/4 in Overall Height, Compatible Modular System Torque Screwdriver and Bits, For Socket Size/Type 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Includes Case Only, Includes End Tangs End Tangs Included, Number of Handles 1, Number of Posts/Slots 19, Number of Rows 3, Number of Trays 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.