Zoro Homepage

Tool Pouch, Leather, 5 Pocket

  • Mfr # 0258-13

  • Zoro # G1100005


product price: $61.89
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0258-13
Zoro #
G1100005
UPC #
783310563402
Country of Origin
China

Dimensions

Depth (In.)
6 in
Height (In.)
11 in
Width (In.)
3 1/2 in
Length
11"
Width
3-1/2"
Overall Height
11 in
Overall Width
3 1/2 in
Overall Depth
6 in
Belt Width
3 in
For Maximum Belt Width
3 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Type
Heavy Duty
Tether Capable
Tether Capable
Number of Pockets
5
Fits Belts Up To (In.)
3 in
Includes
Metal Tool Clip, Tape Chain, Tape Measure Holder
Number of Pieces
1
Tether Style
Tether Capable
Closure Type
Open Top
Number of Inside Pockets
3
Number of Outside Pockets
5
Style
Pouch
Compatible with Product Type
Heavy-Duty Tape Measure, Tape Chain
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
Compatible with Manufacturer Model No.
9858-11
Primary Application
Electrician, General Purpose, Power Utility
For Tool Type
Coax Tools, Drill Bits, Drills, Electrical Tape, Electrical Testers, Fasteners, Flashlights, Folding Rules, Hammers, Knives, Markers, Meters, Pencils, Pens, Pliers, Punchdown Tools, Safety Cutters, Scissors, Screwdrivers, Shears, Sockets, Tape Measures, Tape Chains, Tape Rolls, Telecom Tools, Wire Nuts, Wire Wrapping Tools, Wrenches

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 9858-11, Compatible with Product Type Heavy-Duty Tape Measure, Tape Chain, Features Riveted, For Maximum Belt Width 3 in, Includes Metal Tool Clip, Tape Chain, Tape Measure Holder, Material Leather, Number of Inside Pockets 3, Number of Outside Pockets 5, Number of Pockets 5, Overall Depth 6 in, Overall Height 11 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.