Zoro Homepage

Torque Screwdriver Set, 1/4" Drive Size

  • Mfr # 0153-46T

  • Zoro # G3787368


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Precision
Screwdriver Tip Style
Phillips/Slotted/Square Recess
Torque Setting
Adjustable
Tip Size
#1, #2, 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0153-46T
Zoro #
G3787368
UPC #
783310083603
Country of Origin
United States

Dimensions

Tip Size
#1, #2, 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in
Drive Size
1/4 in
Shank Length
11/16 in
Overall Length
5 1/8 in

Description

The Greenlee 0153-46T Torque Screwdriver Set comes with a wide range of torque screwdrivers that are suitable for many applications. The precision tip style group includes Phillips, slotted and square recess tips. This kit features 5 different torque drivers, each designed to provide the right amount of force when tightening or loosening screws. You can measure your desired torque in inch-pounds with this adjustable model. It also comes with a calibration certificate so you can be sure it is accurate. If you need a quality tool set that offers various types of torque drivers, then the Greenlee 0153-46T Torque Screwdriver Set is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.