Zoro Homepage

Triple Sheeve Cable Guide

  • Mfr # 6036

  • Zoro # G3130657


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Features
Triple Sheave Cable Guide, Use with Any Cable Puller
Product Type
Sheave Cable Guide
Sheave Type
Feeding Sheave
Maximum Capacity
6,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6036
Zoro #
G3130657
UPC #
783310315698
Country of Origin
United States

Dimensions

Sheave Width
6 in

Details

Item
Sheave Cable Guide
Material
Aluminum, Steel
Features
Triple Sheave Cable Guide, Use with Any Cable Puller
Product Type
Sheave Cable Guide
Sheave Type
Feeding Sheave
Maximum Capacity
6,500 lb

Description

Sheave Cable Guide, Product Type Sheave Cable Guide, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Feeding Sheave, Maximum Capacity 6,500 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Aluminum, Steel, Features Triple Sheave Cable Guide, Use with Any Cable Puller, Sheave Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.