Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pump, Hyd, 2 In Outlet, 275 GPM Max

  • Mfr # H4665A

  • Zoro # G2879423


product price: $2,461.99
/ea
Free Shipping & Returns

Key Features

Hydraulic System Type
Open or Closed Center
Recommended Hydraulic Flow
7 gpm
Max. Ft. of Head @ 6 GPM
80
Max. Ft. of Head @ 8 GPM
138
Max. Water GPM @ 6 GPM Oil Flow
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4665A
Zoro #
G2879423
UPC #
783310421917
Country of Origin
United States

Dimensions

Height
12 1/2 in
Diameter
7 1/2 in
Inlet Screen Opening Size
3/8 in
Inlet Screen Diameter
5 5/8 in
Inlet Screen Height
2 5/8 in
Overall Height
12.5 in
Pump Inlet Diameter
2 in
Hydraulic Pressure Port Size
9/16"-18
Overall Diameter
7.5 in
Hydraulic Return Port Size
3/4"-16
Pump Discharge Diameter
2 in

Details

Item
Submersible Water Pump
Hydraulic System Type
Open or Closed Center
Recommended Hydraulic Flow
7 gpm
Max. Ft. of Head @ 6 GPM
80
Max. Ft. of Head @ 8 GPM
138
Max. Water GPM @ 6 GPM Oil Flow
240
Max. Water GPM @ 8 GPM Oil Flow
275
Relief Valve PSI Setting
2,000 psi
Top Material
Aluminum
Housing
Aluminum
Min. Hydraulic Flow
5 gpm
Pump Discharge Port
2 in
Max. Water GPM @ 5 GPM Oil Flow
200
Max. Oil Pressure
2,000 psi
Pump Inlet Port
1 15/16 in
Recommended Filtration (microns)
10
Max. Ft. of Head @ 7 GPM
108
Hydraulic Return Port
3/4"-16 SAE O-Ring
Viscosity (SUS @210 F)
40 min
Max. Oil Temp.
140 Degrees F
Type
Hydraulic
Max. Back Pressure
200 psi
Max. Ft. of Head @ 5 GPM
56
Viscosity (SUS @ 100 F)
140 to 225
Max. Hydraulic Flow
8 gpm
Impeller Material
Stainless Steel
Weight
9 lb
Max. Water GPM @ 7 GPM Oil Flow
260
Includes
Cam Lock Coupling
Base Material
Aluminum
Hydraulic Pressure Port
9/16"-18 SAE O-Ring
Recommended Filtration Rating
10 micron
Pump Discharge Gender
Female
Oil Temperature - Maximum
140 Degrees F
Hydraulic Pressure Port Standard
SAE
Housing Material
Aluminum
Pump Discharge Standard
NPT
Hydraulic Flow - Minimum
5 gpm
Maximum Flow of Water @ 8 gpm Oil Flow
275 gpm
Maximum Flow of Water @ 7 gpm Oil Flow
260 gpm
Relief Valve Pressure Setting
2,000 psi
Maximum ft of Head @ 7 gpm
108 ft
Back Pressure - Maximum
200 psi
Oil Pressure - Maximum
2,000 psi
Maximum ft of Head @ 8 gpm
138 ft
Hydraulic Flow - Maximum
8 gpm

Description

Submersible Water Pump, Hydraulic, Hydraulic System Type Open or Closed Center, Aluminum, Aluminum, Aluminum, Stainless Steel, Hydraulic Pressure Port 9/16 In.-18 SAE O-Ring, Hydraulic Return Port 3/4 In.-16 SAE O-Ring, 5 gpm, Recommended Hydraulic Flow 7 gpm, 8 gpm, Pump Inlet Port 1-15/16 In., Pump Discharge Port 2 In., Inlet Screen Height 2-5/8 In., Inlet Screen Diameter 5-5/8 In., Inlet Screen Opening Size 3/8 In., Max. Ft. of Head @ 5 GPM 56, Max. Ft. of Head @ 6 GPM 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.