Welder's Box, Green, 31 in W x 18 in D x 15 in H

  • Mfr # 1531

  • Zoro # G0902566


product price:  $563.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
31 in
Color
Green
Material
Steel
Features
Single lock hasp for use with padlock
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1531
Zoro #
G0902566
UPC #
783310232742
Country of Origin
United States

Dimensions

Overall Width
31 in
Depth
18 in
Height
15 in

Details

Color
Green
Material
Steel
Features
Single lock hasp for use with padlock
Locking System
Padlock Hasp
Item
Greenlee Storage Box

Description

Greenlee Storage Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.