Zoro Homepage

Wire Pulling Machine, 13 in H

  • Mfr # GX10-B

  • Zoro # G016290379


product price: $9,420.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Current
20 A
Minimum Continuous Pulling Force
0 lbf
Includes
Bare Tugger, G-294, GX10
Features
Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX10-B
Zoro #
G016290379
UPC #
783310003274
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
30 in
Overall Height
13 in
Required Pulling Rope Diameter
7/8 in

Details

Current
20 A
Minimum Continuous Pulling Force
0 lbf
Includes
Bare Tugger, G-294, GX10
Features
Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor
Horsepower
2 hp
Required Pulling Rope Type
Double-Braided Polyester Composite
Wheel Type
Swivel
Phase
Single-Phase
Frequency
1 Hz
Minimum Pulling Speed at Maximum Pulling Force
11 fpm
Tool Weight
100 lb
Tool Series
GX10
Maximum Momentary Pulling Force
10,000 lbf
Minimum Momentary Pulling Force
8,000 lbf
Maximum Continuous Pulling Force
6,500 lbf
Voltage
120V AC
Item
Wire Pulling Machine
Tool Type
Tugger
Power Source
Corded
Application
Electrical Cable Pulling
No Load Pulling Speed
21 fpm
Motor
Two Speed

Description

Wire Pulling Machine, Tool Type Tugger, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 21 fpm, Boom Length Not Applicable, Horsepower 2 hp, Voltage 120V AC, Mounting Type Not Applicable, Current 20 A, Tool Weight 100 lb, Application Electrical Cable Pulling, Features Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor, Frequency 1 Hz, Includes Bare Tugger, G-294, GX10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.