Zoro Homepage

Wire Pulling Machine, 4 in H

  • Mfr # GX10-C

  • Zoro # G216290377


product price: $10,746.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Application
Electrical Cable Pulling
Tool Series
GX10
Power Source
Corded
Motor
Two Speed
Minimum Pulling Speed at Maximum Pulling Force
11 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX10-C
Zoro #
G216290377
UPC #
783310003434
Country of Origin
United States

Dimensions

Minimum Compatible Conduit Size
2 1/2 in
Overall Width
12 in
Overall Length
27 in
Overall Height
4 in
Maximum Compatible Conduit Size
10 in
Required Pulling Rope Diameter
7/8 in

Details

Application
Electrical Cable Pulling
Tool Series
GX10
Power Source
Corded
Motor
Two Speed
Minimum Pulling Speed at Maximum Pulling Force
11 fpm
No Load Pulling Speed
21 fpm
Horsepower
2 hp
Required Pulling Rope Type
Double-Braided Polyester Composite
Maximum Continuous Pulling Force
6,500 lbf
Current
20 A
Wheel Type
Swivel
Frequency
1 Hz
Tool Weight
100 lb
Item
Wire Pulling Machine
Voltage
120V AC
Maximum Momentary Pulling Force
10,000 lbf
Includes
02846, 02846 Chain Mount, G-294, GX10
Minimum Continuous Pulling Force
0 lbf
Phase
Single-Phase
Features
Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor
Tool Type
Tugger
Minimum Momentary Pulling Force
8,000 lbf

Description

Wire Pulling Machine, Tool Type Tugger, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 21 fpm, Boom Length Not Applicable, Horsepower 2 hp, Voltage 120V AC, Mounting Type Chain Mount, Current 20 A, Tool Weight 100 lb, Application Electrical Cable Pulling, Features Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor, Frequency 1 Hz, Includes 02846, 02846 Chain Mount, G-294, GX10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.