Zoro Homepage

Wire Pulling Machine, 4 in H

  • Mfr # GX10-F

  • Zoro # G116290378


product price: $10,097.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor
Two Speed
No Load Pulling Speed
21 fpm
Power Source
Corded
Voltage
120V AC
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX10-F
Zoro #
G116290378
UPC #
783310003380
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
12 in
Required Pulling Rope Diameter
7/8 in
Overall Height
4 in

Details

Motor
Two Speed
No Load Pulling Speed
21 fpm
Power Source
Corded
Voltage
120V AC
Tool Weight
100 lb
Item
Wire Pulling Machine
Minimum Continuous Pulling Force
0 lbf
Horsepower
2 hp
Application
Electrical Cable Pulling
Includes
00865, 00865 Floor Mount, G-294, GX10
Maximum Momentary Pulling Force
10,000 lbf
Wheel Type
Swivel
Maximum Continuous Pulling Force
6,500 lbf
Current
20 A
Phase
Single-Phase
Minimum Pulling Speed at Maximum Pulling Force
11 fpm
Features
Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor
Tool Series
GX10
Required Pulling Rope Type
Double-Braided Polyester Composite
Tool Type
Tugger
Minimum Momentary Pulling Force
8,000 lbf
Frequency
1 Hz

Description

Wire Pulling Machine, Tool Type Tugger, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 21 fpm, Boom Length Not Applicable, Horsepower 2 hp, Voltage 120V AC, Mounting Type Floor Mount, Current 20 A, Tool Weight 100 lb, Application Electrical Cable Pulling, Features Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor, Frequency 1 Hz, Includes 00865, 00865 Floor Mount, G-294, GX10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.