Zoro Homepage

Wire Pulling Machine, 74 in H

  • Mfr # GX10-MVBA

  • Zoro # G416290375


product price: $17,403.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Minimum Pulling Speed at Maximum Pulling Force
11 fpm
Overall Width
23 in
Maximum Continuous Pulling Force
6,500 lbf
Includes
00563 Adapter Weldment - 2 in Adapter Weldment, 00564 Adapter Weldment - 2 1/2 in Adapter Weldment, 00565 Adapter Weldment - 3 in Adapter Weldment, 00566 Adapter Weldment - 3 1/2 in Adapter Weldment, 00567 Adapter Weldment - 4 in Adapter Weldment, 00610 Adapter Weldment - 5 in Adapter Weldment, G-294, GPC03, GX10, MVB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX10-MVBA
Zoro #
G416290375
UPC #
783310001829
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
23 in
Overall Length
44 in
Boom Length
20 ft
Required Pulling Rope Diameter
7/8 in

Details

Minimum Pulling Speed at Maximum Pulling Force
11 fpm
Maximum Continuous Pulling Force
6,500 lbf
Item
Wire Pulling Machine
Includes
00563 Adapter Weldment - 2 in Adapter Weldment, 00564 Adapter Weldment - 2 1/2 in Adapter Weldment, 00565 Adapter Weldment - 3 in Adapter Weldment, 00566 Adapter Weldment - 3 1/2 in Adapter Weldment, 00567 Adapter Weldment - 4 in Adapter Weldment, 00610 Adapter Weldment - 5 in Adapter Weldment, G-294, GPC03, GX10, MVB
Tool Type
Tugger
No Load Pulling Speed
21 fpm
Required Pulling Rope Type
Double-Braided Polyester Composite
Horsepower
2 hp
Phase
Single-Phase
Tool Weight
100 lb
Wheel Type
Swivel
Minimum Momentary Pulling Force
8,000 lbf
Minimum Continuous Pulling Force
0 lbf
Motor
Two Speed
Current
20 A
Features
Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor
Maximum Momentary Pulling Force
10,000 lbf
Power Source
Corded
Voltage
120V AC
Application
Electrical Cable Pulling
Frequency
1 Hz
Tool Series
GX10

Description

Wire Pulling Machine, Tool Type Tugger, Maximum Momentary Pulling Force 10,000 lbf, No Load Pulling Speed 21 fpm, Boom Length 20 ft, Horsepower 2 hp, Voltage 120V AC, Mounting Type Wheeled, Current 20 A, Tool Weight 100 lb, Application Electrical Cable Pulling, Features Force Indicator Displays Tugger Force in Real-Time to Provide Visual Communication of Pulling Force and Speed Changes, Dual-Speed Motor, Frequency 1 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.