Shop GREENLITE

30 in. 2-Light pk 14 W LED Shop Light

  • Mfr # 14WSHOP1T2PK

  • Zoro # G612538561


product price:  $27.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14WSHOP1T2PK
Zoro #
G612538561
UPC #
635279480392
Country of Origin
China

Description

Greenlite’s Energy Star LED Shoplite is unlike any other on the market as our proprietary model boasts an extremely sleek modern design, lightweight construction and can create dramatic effect with Museum Quality LED Light. These 30 in. Plug and Play Fixtures are very simple to use - Just plug it in and that’s it. Each package includes three different mounting technologies - double-sided adhesive foam for surface mounting, screw hooks and hanging chain for hanging, or screw hooks and plastic anchors to screw install into a wall or surface. Not to mention this model lasts 50,000 hours so once you plug it in, you will never have to replace it as it will last forever. They are maintenance-free and there are no tubes to replace ever. These integrated LED Energy Star Residential Shoplites are very practical for multiple applications around your home and can be used wherever additional light is needed. Great places to use Greenlite Shoplites are home workstations, task desks, under-cabinets, behind a sofa or bed to wall-wash the walls, in stairwells, cupboards or closets.


  • • Shoplite fixture uses only 14W to replace traditional 24W T8 fluorescent tubes
  • • Lumen output of 1500 lumens for extra bright LED light
  • • Greenlite's energy-saving and high-efficiency
  • • 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.