Shop GREENPATCH

Cold Patch, Bag, Black, Cold Mix Asphalt

  • Mfr # GP50
  • Zoro # G8985015

product price: 
$
32.59
/ea

Key Features

Series
Cold Mix Asphalt
Application
Crack; Driveway; Pothole Repair
For Use On Surface Material
Asphalt, Concrete
Color
Black
Container Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP50
Zoro #
G8985015
UPC #
853498002021
Country of Origin
United States
Item
Cold Patch
Series
Cold Mix Asphalt
Application
Crack; Driveway; Pothole Repair
For Use On Surface Material
Asphalt, Concrete
Color
Black
Container Type
Bag
Functional Cure
Not Specified
Coverage
4 sq ft @ 1 in
Dry Time
Immediately
Characteristics
No Mixing Required, Ready to use
Working Time
0 sec
Full Cure Time
0 sec
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
105 Degrees F
Flash Point
Not Specified
Product Form
Solid
Standards
DOT Approved, VOC Compliant
Performance Temp. Range
0 Degrees to 105 Degrees F
Starts to Harden
Not Specified
Dry Time Recoat
Not Specified
Dry Time Tack Free
Not Specified
Product Type
Cold Patch
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, Oil-Resistant, Ozone-Resistant, Pressure-Resistant, Ultraviolet-Resistant, Water-Resistant
Cure Type
Pressure
Base Material
Recycled Asphalt Mix
Application Temp. Range
0 Degrees to 105 Degrees F
VOC Content+1
0 g/L
Wire Color
Black
For Surface Material
Asphalt, Concrete
Pavement Repair Surface Incline
Horizontal
Vehicle Traffic Functional Cure
0 sec
Pavement Repair Specialty
Pothole Filling
RoHS Compliant
Yes
Minimum Performance Temperature
0 Degrees F
Maximum Performance Temperature
120 Degrees F
Foot Traffic Functional Cure
0 sec

Dimensions

Container Size
50 lb
Maximum Crack Width+1
3 ft
Minimum Thickness
1/4 in
Maximum Thickness
4 in

Description

Cold Patch, Product Type Cold Patch, Base Material Recycled Asphalt Mix, Cure Type Pressure, Resistance Properties Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Moisture-Resistant, Oil-Resistant, Ozone-Resistant, Pressure-Resistant, Ultraviolet-Resistant, Water-Resistant, Product Form Solid, Container Size 50 lb, Container Type Bag, Coverage 4 sq ft @ 1 in, Full Cure Time 0 sec, Maximum Crack Width 3 ft, Maximum Thickness 4 in, Minimum Thickness 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.