Self-Leveling Concrete Patch, PK6

  • Mfr # 6210001G
  • Zoro # G824782226
product price: 
$
99.39
/pk of 6, $16.57/ea

Key Features

Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Cure Type
Chemical Activator
Maximum Thickness
10 ft
Coverage
72 in x 0.25 in W x 0.5 in D (PER POUCH)
Product Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6210001G
Zoro #
G824782226
UPC #
076818007159
Country of Origin
United States

Dimensions

Maximum Thickness
10 ft
Container Size
5 fl oz
Minimum Thickness
1/4 in

Details

Item
Concrete Patch
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Cure Type
Chemical Activator
Coverage
72 in x 0.25 in W x 0.5 in D (PER POUCH)
Product Form
Liquid
Application
Pavement Repair
Product Type
Concrete Repair Compound
Base Material
Urethane
Pavement Repair Surface Incline
Horizontal
Resistance Properties
Container Type
Box
Color
Gray
Maximum Performance Temperature
212 Degrees F
Minimum Performance Temperature
-40 Degrees F
Compressive Strength - Maximum
19,000 psi
Working Time
20 min
Foot Traffic Functional Cure
2 hr
Vehicle Traffic Functional Cure
2 hr
VOC Content+1
0.005
REACH Compliant
Yes
Finishing Features
Machinable, Paintable, Sandable
RoHS Compliant
Yes
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
For Surface Material
Concrete
Series
Procrete(R)
Full Cure Time
3 hr

Description

Concrete Patch, Base Material Urethane, Cure Type Chemical Activator

Ratings & reviews