Agave Based Medium Weight Natural Agave 3 Piece Cutlery Mix Pack, Fork, Knife and Napkin, 200PK

  • Mfr # M3CMP200

  • Zoro # G915553872


product price:  $43.49
/pk 200, $0.22/ea

Key Features

Disposable Foodware Color
Tan, Natural
Basic Foodware Material
Agave Fibers, Plant Fibers, Post Consumer Recycled Content (PP), Coupling and Hydroscopic Agents
Length
7.6635
Features
Made from recycled plastics and agave plant fibers
For Use With
Hot & Cold Meals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3CMP200
Zoro #
G915553872
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.6635

Details

Disposable Foodware Color
Tan, Natural
Basic Foodware Material
Agave Fibers, Plant Fibers, Post Consumer Recycled Content (PP), Coupling and Hydroscopic Agents
Features
Made from recycled plastics and agave plant fibers
For Use With
Hot & Cold Meals
Type
3 Piece Cutlery Mix

Description

Agave Based Medium Weight Natural Agave 3 Piece Cutlery Mix Pack, Fork, Knife and Napkin, 200PK


  • Made using verified recycled plastics and FSC certified plant fibers.
  • Suitable for Hot & Cold Meals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.