Shop GREENPRINT
See all product information
Create Account
Agave Based Natural Agave Standard 8.25" Boba Straw, Paper Wrapped 700 ct
- Mfr # BTNA21W
- Zoro # G115696485
product price:Â
$
53.95
/pk of 700, $0.08/ea
Key Features
Wrapped/Unwrapped
Individually Wrapped
Color
Tan, Natural
Length
8.25
Material
Post Consumer Recycled Polypropylene, Agave Fibers
Features
Made from recycled plastics and agave plant fibers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTNA21W
- Zoro #
- G115696485
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 8.25
- Outside Diameter
- 0.4
Details
- Wrapped/Unwrapped
- Individually Wrapped
- Color
- Tan, Natural
- Material
- Post Consumer Recycled Polypropylene, Agave Fibers
- Features
- Made from recycled plastics and agave plant fibers
- For Use With
- Hot & Cold Beverages
Description
Agave Based Natural Agave Standard 8.25in Boba Straw, Paper Wrapped, 700PK
- Made using verified recycled plastics and FSC certified plant fibers.
- Suitable for Hot & Cold Drinks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.