Fiberware 9x9" Single Compartment Clamshell, 200 ct
- Mfr # 99CL200
- Zoro # G515696535
product price:Â
$
55.49
/pk of 200, $0.28/ea
Key Features
Material
Bleached Sugarcane
Color
White
Outside Length
9
Outside Width
9
Fits Cup No.
Hot & Cold Meals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99CL200
- Zoro #
- G515696535
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Length
- 9
- Outside Width
- 9
- Size
- 9x9
Details
- Material
- Bleached Sugarcane
- Color
- White
- Fits Cup No.
- Hot & Cold Meals
- Features
- Water and grease resistant
Description
Fiberware 9x9in Single Compartment Clamshell, 200PK
- Home & Industrial Compostable, PFAS Free, PLA Free, lined with a water based coating.
- Water and grease resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.