Zoro Homepage

Tree & Watering Bag

  • Mfr # 201729

  • Zoro # G816251037


product price: $13.59
/ea
Sold in multiples of 2 for $27.18

Key Features

Width
11.75 in
Length
1.4 in
For Use With
Drip Irrigation Products
Height
13.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201729
Zoro #
G816251037
UPC #
85972001729
Country of Origin
China

Dimensions

Width
11.75 in
Length
1.4 in
Height
13.85 in

Details

Item
Above Ground Irrigation
For Use With
Drip Irrigation Products

Description

Brand Name: Greenscapes, Height: , Material: Plastic, Number in Package: 1, Packaging Type: Boxed, Product Type: Tree & Watering Bag, Sub Brand: , Width: , For Use with Tubing Size:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.