Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" End Cap Round Duct Fitting, 24 ga.

  • Mfr # GRECP12GA24

  • Zoro # G3470686


product price: $22.35
/ea

Key Features

For Use With
Greenseam Duct system
Gauge
24 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP12GA24
Zoro #
G3470686
UPC #
747548274981
Country of Origin
United States

Dimensions

Inlet Diameter
12 in
Overall Length
2 in
Outlet Diameter
12"
Duct Fitting Diameter
12 in
Width
12 in
Duct Fitting Length
2 in
Height
2 in
Duct Fitting Duct Size
12"
Overall Width
12 in
Overall Height
2 in
For Nominal Duct Diameter
12 in
Material Thickness
24 ga

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Connection Type
Press Fit
Special Features
Pre-Sealed
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
End Cap
Coating
Galvanized
Pressure Rating
3 in W.G
Standards
ASTM A653 and A924, SMACNA
Type
End Cap
Product Type
End Cap
Minimum Pressure Rating
3 in wc
Shape
Cap
Maximum Pressure Rating
3 in wc
Compatible with Brand
GreenSeam+(TM)
Duct Shape
Round

Description

End Cap, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 12 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.