Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" End Cap Round Duct Fitting, 24 ga.

  • Mfr # GRECP14GA24

  • Zoro # G2998807


product price: $31.49
/ea

Key Features

For Use With
Greenseam Duct system
Gauge
24 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP14GA24
Zoro #
G2998807
UPC #
747548274998
Country of Origin
United States

Dimensions

Inlet Diameter
14 in
Overall Length
2 in
Outlet Diameter
14"
Height
2 in
Duct Fitting Duct Size
14"
Width
14 in
Duct Fitting Length
2 in
Duct Fitting Diameter
14 in
Overall Height
2 in
Overall Width
14 in
Material Thickness
24 ga
For Nominal Duct Diameter
14 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Connection Type
Press Fit
Special Features
Pre-Sealed
Pressure Rating
3 in W.G
Standards
ASTM A653 and A924, SMACNA
Duct Fitting Item
End Cap
Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Type
End Cap
Minimum Pressure Rating
3 in wc
Shape
Cap
Maximum Pressure Rating
3 in wc
Product Type
End Cap
Compatible with Brand
GreenSeam+(TM)
Duct Shape
Round

Description

End Cap, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 14 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.