Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" End Cap Round Duct Fitting, 24 ga.

  • Mfr # GRECP5GA24

  • Zoro # G3537615


product price: $13.29
/ea

Key Features

For Use With
Greenseam Duct system
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP5GA24
Zoro #
G3537615
UPC #
747548279573
Country of Origin
United States

Dimensions

Width
5 in
Duct Fitting Length
2 in
Duct Fitting Diameter
5 in
Inlet Diameter
5 in
Duct Fitting Duct Size
5"
Outlet Diameter
5"
Height
2 in
Overall Width
5 in
Overall Height
2 in
Overall Length
2 in
For Nominal Duct Diameter
5 in
Material Thickness
24 ga

Details

For Use With
Greenseam Duct system
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Standards
ASTM A653 and A924, SMACNA
Special Features
Pre-Sealed
Duct Fitting Item
End Cap
Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Gauge
24 ga
Pressure Rating
3 in W.G
Type
End Cap
Connection Type
Press Fit
Minimum Pressure Rating
3 in wc
Duct Shape
Round
Product Type
End Cap
Maximum Pressure Rating
3 in wc
Compatible with Brand
GreenSeam+(TM)
Shape
Cap

Description

End Cap, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 5 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.