Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" End Cap Round Duct Fitting, 24 ga.

  • Mfr # GRECP7GA24

  • Zoro # G3532112


product price: $12.49
/ea

Key Features

For Use With
Greenseam Duct system
Gauge
24 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP7GA24
Zoro #
G3532112
UPC #
747548279597
Country of Origin
United States

Dimensions

Inlet Diameter
7 in
Overall Length
2 in
Outlet Diameter
7"
Duct Fitting Diameter
7 in
Duct Fitting Length
2 in
Duct Fitting Duct Size
7"
Height
2 in
Width
7 in
Overall Height
2 in
Overall Width
7 in
Material Thickness
24 ga
For Nominal Duct Diameter
7 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Connection Type
Press Fit
Standards
ASTM A653 and A924, SMACNA
Duct Fitting Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Duct Fitting Item
End Cap
Special Features
Pre-Sealed
Type
End Cap
Product Type
End Cap
Minimum Pressure Rating
3 in wc
Compatible with Brand
GreenSeam+(TM)
Maximum Pressure Rating
3 in wc
Shape
Cap
Duct Shape
Round

Description

End Cap, For Nominal Duct Diameter 7 in, Inlet Diameter 7 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 7 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.