Zoro Homepage

8" End Cap Round Duct Fitting, 26 ga.

  • Mfr # GRECP8GA26

  • Zoro # G2893292


product price: $11.25
/ea

Key Features

For Use With
Greenseam Duct system
Gauge
26 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP8GA26
Zoro #
G2893292
UPC #
747548274905
Country of Origin
United States

Dimensions

Inlet Diameter
8 in
Overall Length
2 in
Outlet Diameter
8"
Duct Fitting Duct Size
8"
Width
8 in
Duct Fitting Length
2 in
Duct Fitting Diameter
8 in
Height
2 in
Overall Width
8 in
Overall Height
2 in
Material Thickness
26 ga
For Nominal Duct Diameter
8 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Connection Type
Press Fit
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Pressure Rating
3 in W.G
Standards
ASTM A653 and A924, SMACNA
Duct Fitting Item
End Cap
Coating
Galvanized
Type
End Cap
Compatible with Brand
GreenSeam+(TM)
Duct Shape
Round
Product Type
End Cap
Shape
Cap
Maximum Pressure Rating
3 in wc
Minimum Pressure Rating
3 in wc

Description

End Cap, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 8 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.