Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" End Cap Round Duct Fitting, 26 ga.

  • Mfr # GRECP9GA26

  • Zoro # G3527781


product price: $12.39
/ea

Key Features

For Use With
Greenseam Duct system
Gauge
26 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRECP9GA26
Zoro #
G3527781
UPC #
747548279627
Country of Origin
United States

Dimensions

Inlet Diameter
9 in
Overall Length
2 in
Outlet Diameter
9"
Duct Fitting Length
2 in
Duct Fitting Diameter
9 in
Duct Fitting Duct Size
9"
Height
2 in
Width
9 in
Overall Height
2 in
Overall Width
9 in
Material Thickness
26 ga
For Nominal Duct Diameter
9 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Material
Galvanized Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Connection Type
Press Fit
Coating
Galvanized
Pressure Rating
3 in W.G
Standards
ASTM A653 and A924, SMACNA
Special Features
Pre-Sealed
Duct Fitting Item
End Cap
Duct Fitting Material
Galvanized Steel
Type
End Cap
Product Type
End Cap
Compatible with Brand
GreenSeam+(TM)
Minimum Pressure Rating
3 in wc
Shape
Cap
Duct Shape
Round
Maximum Pressure Rating
3 in wc

Description

End Cap, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Material Steel, Overall Length 2 in, Product Type End Cap, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Standards ASTM A653 and A924, SMACNA, Finish Galvanized, Overall Height 2 in, Shape Cap, Connection Type Press Fit, Overall Width 9 in, Minimum Pressure Rating 3 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.