Shop GREENSEAM

Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 24 ga GA, 12 in W, 8" L, 7 in H

  • Mfr # GRR12P9PGA24
  • Zoro # G3526932

product price: 
$
31.15
/ea

Key Features

Duct Fitting Duct Size
12" x 9"
Width
12 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GRR12P9PGA24
Zoro #
G3526932
UPC #
747548280074
Country of Origin
United States
For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Material
Steel
Type
Reducer
Series
Reducers
Color
Silver
Finish
Galvanized
Maximum Pressure Rating
3 in wc
Weight
3 lb
Product Type
Reducer
Minimum Pressure Rating
3 in wc
Compatible with Brand
Greenseam
Connection Type
Press Fit
Maximum Temperature Rating
212 Degrees F
End Type
Plain
Compatible with Series
LEED(R)
Shape
Straight
Shell Material
Steel
Compatible Series
LEED(R)
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
12" x 9"
Width
12 in
Height
7 in
Inlet Diameter
12 in
Length
8 in
Outlet Diameter
9 in
Duct Fitting Diameter
12 in x 9 in
Duct Fitting Length
8 in
Overall Height
8 in
Overall Length
8 in
Overall Width
12 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 in
Material Thickness
24 ga
Wire Rope Length
8 in

Description

Duct Reducer, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 8 in, Product Type Reducer, Weight 3 lb, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.