Round Rigid Ducts, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L

  • Mfr # GR60SPBGP6GA24

  • Zoro # G3079501


product price:  $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Inlet Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR60SPBGP6GA24
Zoro #
G3079501
UPC #
747548274592
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Inlet Diameter
6"
Length
60"
Outlet Diameter
6"
Duct Fitting Diameter
6 in
Duct Fitting Length
60 in
Overall Length
60 in
Material Thickness
24 ga
Inside Diameter
6 in
For Nominal Duct Diameter
6 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in W.G
Item
Rigid Ducts
Damper Shape
Round
Includes
Box contains 5 Sections of 5 ft Pipe
Standards
ASTM A653 and A924, SMACNA Seal Class A
Duct Fitting Material
Galvanized Steel
Special Features
Pre-sealed / Self Sealing
Duct Fitting Item
Snap Lock Pipe
Material
Galvanized Steel
Finish
Galvanized
Type
Snap Pipe
Color
Black
Maximum Temperature Rating
212 Degrees F
Minimum Temperature Rating
-40 Degrees F
Seal Material
EPDM, Co-Polymer
Connection Type
Press Fit
Maximum Pressure Rating
2 in wc
Product Type
Rigid Duct
Shape
Straight
End Type
Crimped/Plain
Weight
40 lb

Description

Rigid Ducts, For Nominal Duct Diameter 6 in, Inside Diameter 6 in, Overall Length 60 in, Product Type Rigid Duct, Weight 40 lb, Material Steel, Material Thickness 24 ga, Maximum Pressure Rating 2 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.