Zoro Homepage

Round Rigid Ducts, 14 in Duct Dia, Galvanized Steel, 24 ga GA, 60" L

  • Mfr # GR60SPBGP14GA24

  • Zoro # G1745213


product price: $382.99
/pk 5, $76.60/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Inlet Diameter
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR60SPBGP14GA24
Zoro #
G1745213
UPC #
747548274639
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14"
Length
60"
Outlet Diameter
14"
Duct Fitting Diameter
14 in
Duct Fitting Length
60 in
Overall Length
60 in
Material Thickness
24 ga
For Nominal Duct Diameter
14 in
Inside Diameter
14 in

Description

Rigid Ducts, For Nominal Duct Diameter 14 in, Inside Diameter 14 in, Overall Length 60 in, Product Type Rigid Duct, Weight 18.5 lb, Material Steel, Material Thickness 24 ga, Maximum Pressure Rating 2 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.