Granular Sorbent, Bentonite, Diatomaceous Earth, Montmorillonite, 1 lb lb, Bag, J1

  • Mfr # GS-120

  • Zoro # G715191342


product price:  $5.49
/ea
Sold in multiples of 20 for $109.80

Key Features

Weight
1 lb
Container Type
Bag
Scent
Not Scented
Silica Free
No
Composition Detail
Bentonite, Diatomaceous Earth, Montmorillonite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-120
Zoro #
G715191342
UPC #
094922289513
Country of Origin
United States

Details

Item
Loose Sorbent
Weight
1 lb
Container Type
Bag
Scent
Not Scented
Silica Free
No
Composition Detail
Bentonite, Diatomaceous Earth, Montmorillonite
Disinfecting
No
Non-Abrasive
No
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water
NSF Rating
J1
Product Type
Granular Sorbent

Description

Multi-purpose Reusable Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.