Granular Sorbent, Bentonite, Diatomaceous Earth, Montmorillonite, 40 lb lb, Bag, J1

  • Mfr # GS-40

  • Zoro # G514841103


product price:  $53.25
/ea

Key Features

Weight
40 lb
Container Type
Bag
Scent
Not Scented
Silica Free
No
Composition Detail
Bentonite, Diatomaceous Earth, Montmorillonite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-40
Zoro #
G514841103
UPC #
094922349330
Country of Origin
United States

Details

Item
Loose Sorbent
Weight
40 lb
Container Type
Bag
Scent
Not Scented
Silica Free
No
Composition Detail
Bentonite, Diatomaceous Earth, Montmorillonite
Disinfecting
No
Non-Abrasive
No
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Formaldehyde, Fuels, Heavy Metals, Mercury, Oils, Solvents, Universal, Water
NSF Rating
J1
Product Type
Granular Sorbent

Description

Multi-purpose Reusable Absorbent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.