7 dia. x 27 Universal Meltblown Filter Cartridge 156 SF, PK2

  • Mfr # GSG-0800 -2

  • Zoro # G7562135


product price:  $63.55
/ea

Key Features

Length
27 Length
Inside Diameter
7
Capacity
156 sq. ft.
Outside Diameter
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSG-0800 -2
Zoro #
G7562135
UPC #
850010364452
Country of Origin
United States

Dimensions

Length
27 Length
Inside Diameter
7
Outside Diameter
7

Details

Item
Replacement Filter Cartridge
Capacity
156 sq. ft.

Description

7 Diam.x27 Universal Meltblown Fiter Cartridge 2-Pack Starter Pack FC-0800. Our Universal fit Meltblown Pool Filter technolgy has superior sediment and dirt-holding capacity allowing chlorine and other chemicals to do their work more efficiently. More square footage of filtration per filter versus pleated filters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.