Shop GREENSTORY GLOBAL POOL AND SPA
See all product information
Create Account
7 dia. x 32-7/8 L 3" ID Universal Pleated filters FC-1296. 265 SF
- Mfr # PTPF-1296
- Zoro # G6770112
product price:Â
$
52.49
/ea
Key Features
For Use With
FC-1296
Outside Diameter
7
Inside Diameter
7
Capacity
265 sq. ft.
Length
32-7/8 Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTPF-1296
- Zoro #
- G6770112
- UPC #
- 850010364193
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7
- Inside Diameter
- 7
- Length
- 32-7/8 Length
Details
- Item
- Replacement Filter Cartridge
- For Use With
- FC-1296
- Capacity
- 265 sq. ft.
Description
The Universal Pleated Filter Cartridge has spiral banding to provide better long-term pleat support. Our urethane endcaps and gasket provide an integral seal. With more square footage than other manufacturers, you can count on better filtration and longer-lasting performance. This filter replaces 7-inch diameter x 32-7/8 length filters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.