20x20x1 Pleated Air Filter, MERV 13/13A, Synthetic, High Capacity
- Mfr # 1x9652
- Zoro # G424213465
product price:Â
$
18.35
/ea
Sold in multiples of 12 for
$220.20
Key Features
Air Filter Capacity
High Capacity
Performance Rating
MERV 13/13A
Media Material
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1x9652
- Zoro #
- G424213465
- UPC #
- -
- Country of Origin
- United States
- Air Filter Capacity
- High Capacity
- Item
- Pleated Air Filter
- Performance Rating
- MERV 13/13A
- Media Material
- Synthetic
Dimensions
- Nominal Filter Size
- 20x20x1
Description
Greentech pleated filters combine award-winning innovation, high-efficiency filtration, and advanced odor control in one durable filter solution. Recognized with the 2025 FiltXPO Innovation in Air/Gas Filtration Award presented by INDA, Greentech filters feature ODOGard Technology to help remove strong odors and VOCs caused by people, pets, food, and everyday indoor activity. Unlike many odor-control products, ODOGard Technology permanently bonds to odor and VOC molecules, helping provide more effective and lasting odor reduction. These filters also use advanced nanofiber technology, allowing them to perform as true mechanical filters with low resistance and reduced pressure drop. Nanofiber construction helps Greentech achieve high filtration efficiency while using less synthetic material than traditional filter designs, making it a more sustainable, eco-friendly option. Ideal for multi-family, hospitality, and residential applications, Greentech pleated filters are a high-capacity choice where both efficient particle capture and odor removal are needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.