Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Heater

  • Mfr # PURE HEAT 3-in-1

  • Zoro # G213330526


original price: $331.99
9% off
new price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PURE HEAT 3-in-1
Zoro #
G213330526
UPC #
855819003014
Country of Origin
China

Description

PureHeat+ heats using a cutting edge PTC Positive Thermal Coefficient element that heats the air efficiently without drying it out. It purifies your air with PCO technology that features a high power germicidal UVC bulb. This bulb creates a purifying plasma that reduces mold, bacteria, and viruses even on surfaces so the months spent with doors and windows closed no longer means months spent in a stuffy indoor environment.


  • •Safe choice for portable heat
  • •Heat & air purification technologies
  • •Superior 1500W heating
  • •Simple control panel and LCD display
  • •Timer & quiet mode
  • •Full-function wireless remote
  • •Temperature control range: 60-90F
  • •Coverage: up to 1000 sq.ft.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.